Add More Items
View All Quick Selects
Below you can add an image for '1CL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1X1 1/2 (CL) Aluminum Nipple
Total Availability: In Stock
Check local availability
Book Price
$816.49
Per 100
Conduit Nipple, Steel Material; Galvanized Finish; 1-1/2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 1 Inch Trade Size; Threaded End Type; Galnip Model
Available now at Burleson: In Stock
Burleson Availability: In Stock
$340.07
1XCLOSE Nipple
$3,871.24
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
1XCLOSE Al Nipple
$4,191.60
Eaton SVX Adjustable Frequency Drive, 5HP, Nema Type 1/IP21, 480V, FR4, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Total Availability:
Total Availability: Out of Stock
$4,962.97
Each
This item is no longer available. Click to view alternate items.
Eaton SVX Adjustable Frequency Drive, 50HP, Nema Type 1/IP21, 480V, FR7, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
$17,727.57
Conduit Nipple, Aluminum Material; 40 Mil Gray PVC Coated Exterior, 2 Mil Red Urethane Coated Interior Finish; Close; 25 Standard Package; 1 Inch Trade Size; 1 Trade Size In Inch; Threaded End Type; Plasti-Bond REDH2OT[R] Brand
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
$693.37
Eaton SVX Adjustable Frequency Drive, 20HP, Nema Type 1/IP21, 480V, FR6, 3-Phase, Emc H, Standard Software, A/N Keypad, Int Brake Chopper, Varnished Boards
$9,251.22
1 1/2X1 3/4 (CL) Aluminum Nipple
$1,359.99
1 1/4X1 5/8 Close Galvanized Nipple
$438.98
1 1/2X1 3/4 Close Galvanized Nipple
$529.71
1 1/4X1 5/8 (CL) Aluminum Nipple
Total Availability: Available from manufacturer.
$1,373.98
Eaton SVX Adjustable Frequency Drive, 30HP, Nema Type 1/IP21, 480V, FR6, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
$12,416.88
1/2X1 1/8 Close Galvanized Nipple
$158.35
1-1/2XCLOSE Nipple
$4,948.33
Svga Cable Male-Male 50FT
$31.92
1" Steel Flexible Conduit 50'
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$223.85
20
Popularity
Default